Shop All Upright Vacuums
Tornado
Upright Vacuum, 11 lb, 7 2/5 qt Cap.
Mfr # 97300C
Zoro # G406905531
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Capacity 7 1/2 qt
- Width 10 in
- Length 13 in
- Cordless Tool Battery Type Li-Ion
- Voltage 44 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 97300C
- Zoro # G406905531
- Country of Origin United States
- Category Upright Vacuums
Dimensions
Width | 10 in |
Length | 13 in |
Height | 11 1/2 in |
Cleaning Path Width | 13 in |
Description
Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Cleanbreeze Filter Bags, Vacuum Capacity 7 1/2 qt, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent @ 0.3 microns, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 60 cfm, Sound Level 70 dB, Weight 11 lb, Motor Efficiency Type Brushed, Number of Motor Stages 1, Power 480 W, Current 2.9 A, Frequency 50 Hz, Voltage 44 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 6 PK (68970)
- TIDE Cleaners & Detergents, Spray Bottle, Light Scent, 6 PK (76533)
- MAGNOLIA BRUSH Magnolia Brush Hardwood Handle with Iron Connector (D60)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Blue (31993)
- TORNADO Carpet Vacuum Wide Area 115V (93030)
- TORNADO Upright Vacuum, HEPA, 102 cfm, 120 V (91430)
- TORNADO TORNADO Paper Bag, HEPA Commercial Upright Vacuum (98147)
- TORNADO TORNADO Paper Bag, HEPA Lightweight Upright Vacuum (97130)
- ORECK COMMERCIAL U2000RB-1 Commercial Upright Vacuum, 120 V, Red/Gray, 12.5x9.25x47.75 (U2000RB-1)
- HOOVER HOOVER 3 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54113)
- SHARK UPRIGHT VCM 120V 52.44in. (ZU701)
- Tornado Upright Vacuums