Shop All Blower Motors and Parts
Tornado
Top Cover
Mfr # 12436
Zoro # G5254733
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Tornado
- For Use With Mfr. Model Number 98995, 95954, 95960, 98800, 98801, 98900, 98810, 95954, 98958
- Fits Vacuum Brand Tornado
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models 95954, 95960, 98800, 98801, 98810, 98900, 98958, 98995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 12436
- Zoro # G5254733
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Top CoVer |
Fits Brand | Tornado |
For Use With Mfr. Model Number | 98995, 95954, 95960, 98800, 98801, 98900, 98810, 95954, 98958 |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 95954, 95960, 98800, 98801, 98810, 98900, 98958, 98995 |
Accessory Type | Top Cover |
Description
Top Cover, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95954, 95960, 98800, 98801, 98810, 98900, 98958, 98995
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Variable Heat Controller, 9984 W (VHC-99)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Honeywell F200 #FC200E1037, 2PK (20255.13H)
- YELLOW JACKET Hose Depressor, PK10 (19302)
- SIEMENS Octal Relay 16A, 120V, 8Pin, DPDT (3TX7112-1DF13C)
- TORNADO Aluminum Wand, 1-1/2 In x 4 In (90286)
- TORNADO Carbon Brush, 115V (11486)
- TORNADO Impact Filter (98593)
- TORNADO Muffler Shell (05736B)
- TORNADO Carbon Brush (11251)
- TORNADO Polyethylene Hose w/Cuffs Black, 2 x 120 (90312)
- GOODMAN Gasketcoil Gasket (20404403S)
- Tornado Blower Motors and Parts