Shop All Blower Motors and Parts
Tornado
Tank, 18 gal. SS
Mfr # 92650
Zoro # G6036222
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 98995, 95953, 98690, 98954
- Fits Brand Tornado
- Fits Vacuum Brand Tornado
- Fits Vacuum Models 95953, 98690, 98954, 98995
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tornado
- MFR # 92650
- Zoro # G6036222
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Tank 18 gal. SS |
For Use With Mfr. Model Number | 98995, 95953, 98690, 98954 |
Fits Brand | Tornado |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | 95953, 98690, 98954, 98995 |
For Vacuum Type | Shop Vacuum |
Accessory Type | Tank 18 gal. SS |
Description
Tank 18 gal. SS, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95953, 98690, 98954, 98995
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24-SR)
- BROAN Motor (99080488)
- LIEBERT Solenoid Valve, 0.5 gpm, Strainer/REG (185108P1S)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Cone Diffuser With 8" Neck, White, STR-C-8W (STR-C-8W)
- TORNADO Tank Cover Gasket (17131)
- TORNADO Impact Filter (98593)
- TORNADO Carbon Brush, 115V (11486)
- TORNADO Squeegee Blades, PK6 (90323)
- TORNADO Polyethylene Hose w/Cuffs Black, 2 x 120 (90312)
- TORNADO Carbon Brush (11251)
- CARRIER Motor, 460-380V, 1-Phase, CCW, 1/4 HP (HC42AR460)
- Tornado Blower Motors and Parts