Shop All Blower Motors and Parts
Tornado
Squeegee Blades, PK6
Mfr # 90323
Zoro # G5266606
product price: $49.45
/pk 6, $8.24/ea
$49.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Tornado
- For Use With Mfr. Model Number 95960, 95962, 98451, 95961, 98450
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Tornado
- Fits Vacuum Models 95960, 95961, 95962, 98450, 98451
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 90323
- Zoro # G5266606
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Squeegee Blade |
Fits Brand | Tornado |
For Use With Mfr. Model Number | 95960, 95962, 98451, 95961, 98450 |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | 95960, 95961, 95962, 98450, 98451 |
Accessory Type | Squeegee Blade |
Description
Squeegee Blade, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95960, 95961, 95962, 98450, 98451, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FO30X36X1A_4)
- VULCAN Screw Plug Immersion Heater, 11-7/8 In. D (AUW215A)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- WELCH Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-46)
- TORNADO Drain Valve Assembly (14310)
- TORNADO Carbon Brush, 115V (11486)
- TORNADO Top Cover (12436)
- TORNADO Aluminum Wand, 1-1/2 In x 4 In (90286)
- TORNADO Tank Cover Gasket (17131)
- TORNADO Sweeper Roller Brush, For 1PLV4 (k4762400)
- CARRIER Blower Motor (HD60ZR651)
- Tornado Blower Motors and Parts