Shop All Lab Instruments Parts
Tornado
Split Washer
Mfr # 12603
Zoro # G2915267
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 98995, 95954, 95960, 95954, 98800, 98801, 98900, 98810, 98954
- Fits Brand Tornado
- Fits Vacuum Models 95954, 95960, 98800, 98801, 98810, 98900, 98954, 98995
- Fits Vacuum Brand Tornado
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 12603
- Zoro # G2915267
- Country of Origin United States
- Category Lab Instruments Parts
Details
For Use With Mfr. Model Number | 98995, 95954, 95960, 95954, 98800, 98801, 98900, 98810, 98954 |
Fits Brand | Tornado |
Item | Split Washer |
Fits Vacuum Models | 95954, 95960, 98800, 98801, 98810, 98900, 98954, 98995 |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Shop Vacuum |
Description
Split Washer, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95954, 95960, 98800, 98801, 98810, 98900, 98954, 98995
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- UNITED SCIENTIFIC Eco-Heat Hot Plate, 1L (UNEHPLATE-1L)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (ZR1211)
- TORNADO Power Head Assembly (95993)
- DAYTON Gasket Adapter (31UK28)
- PERFORMANCE TOOL Wilmar WLMM582DB Air Grease Gun (WLMM582DB)
- EAGLE THERMOPLASTICS Disposable Poly Weighing Dishes, Blue, 5 1/2x7/8", 500/pk, 500PK (143502)
- NMC Hardware For Wind Sock, 10 (WS10HW)
- OHAUS Pan Holder for MB Series Moisture Analyz (80252476)
- DYNA-GLO Replacement Thermocouple Assy (CSA) For Radiant Heater (TT15C-11)
- Tornado Lab Instruments Parts