Shop All Lab Instruments Parts
Tornado
Spacer
Mfr # 12601
Zoro # G2915328
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Tornado
- For Use With Mfr. Model Number 98995, 95954, 95960, 98800, 98801, 98900, 98810, 98954
- Fits Vacuum Brand Tornado
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models 95954, 95960, 98800, 98801, 98810, 98900, 98954, 98995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 12601
- Zoro # G2915328
- Country of Origin United States
- Category Lab Instruments Parts
Details
Item | Spacer |
Fits Brand | Tornado |
For Use With Mfr. Model Number | 98995, 95954, 95960, 98800, 98801, 98900, 98810, 98954 |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 95954, 95960, 98800, 98801, 98810, 98900, 98954, 98995 |
Accessory Type | Spacer |
Description
Spacer, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95954, 95960, 98800, 98801, 98810, 98900, 98954, 98995
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL POTASSIUM IODATE 0.1N 500ML (LC196301)
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK500 (B01196)
- MICROLIT LilPet Fixed Volume Pipettor, 200ul (LIL-200)
- UNITED SCIENTIFIC Pipettes, Mohr, Class A, Batch Cert, PK 5 (PM7059-F)
- TORNADO Power Head Assembly (95993)
- IKA Standard Spindle Set (25000319)
- AMERICAN MANTLE Gas Lamp Mantle Ring #8 (7998748)
- COLLOMIX Collomix 40140 AR170HF Bituminous & Waterproofing Paddle (40140)
- SUBURBAN Suburban 521068 Furnace Replacement Motor (521068)
- SUBURBAN Suburban 231807 Furnace Limit Switch for NT-40 (231807)
- EAGLE THERMOPLASTICS Aluminum Weighing Pans, 20ml, 100/pk, 100PK (144300)
- Tornado Lab Instruments Parts