Shop All Floor Machine Pads
Tornado
Side Brush, For Use w/Mfr. No. BR13/1 MW
Mfr # 33858
Zoro # G4078767
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Cylindrical
- For Use With Mfr. No. BR 13/1 MW
- Shape Cylindrical
- Features Brushes are Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tornado
- MFR # 33858
- Zoro # G4078767
- UPC # 098612946939
- Country of Origin India
- Category Floor Machine Pads
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Cylindrical |
Item | Floor Machine Side Brush |
For Use With | Mfr. No. BR 13/1 MW |
Shape | Cylindrical |
Features | Brushes are Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface |
Application | Cleaning, Scrubbing |
Compatible with Manufacturer Part Number | BR 13/1 MW, BR 18/1 MW, BR 9/1 MW |
Description
Floor Machine Side Brush, Application Cleaning, Scrubbing, Shape Cylindrical, Compatible with Manufacturer Part Number BR 13/1 MW, BR 18/1 MW, BR 9/1 MW, Features Brushes are Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Low-Speed Super Polishing Floor Pads 4100, 20" Diameter, White, PK5 (4100)
- GORDON BRUSH 0.012" Brass Bristle, 7-1/8" x 2-1/4" Large Block Brush (426B)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polypropylene (PREM810)
- PARKER HANNIFIN Ice Machine Cleaner /Scale Remover (H421)
- TORNADO Cylindrical Hard Brush, 12 In. (33857)
- TORNADO Cylindrical Brush, For Model BR 13/1MW (33855)
- TORNADO Center Lock, Pad Blue (F44P)
- TOUGH GUY Stripping Pad, Black, Size 18", Round, PK5 (402W17)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W03)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W18)
- TOUGH GUY Buffing Pad, Red, Size 11", Round, PK5 (402W35)
- Tornado Floor Machine Pads