Shop All Lab Instruments Parts
Tornado
Screw, For Shop Vacuum, 11394
Mfr # 11394
Zoro # G2915011
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Tornado
- For Use With Mfr. Model Number 98995, 95953, 98624, 95954, 95960, 95955, 95962, 95961, 95000, 98690, 98954, 98691, 98693, 98958
- Fits Vacuum Models 95000, 95953, 95954, 95955, 95960, 95961, 95962, 98624, 98690, 98691, 98693, 98954, 98958, 98995
- Fits Vacuum Brand Tornado
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 11394
- Zoro # G2915011
- Country of Origin United States
- Category Lab Instruments Parts
Details
Fits Brand | Tornado |
For Use With Mfr. Model Number | 98995, 95953, 98624, 95954, 95960, 95955, 95962, 95961, 95000, 98690, 98954, 98691, 98693, 98958 |
Item | SCREW |
Fits Vacuum Models | 95000, 95953, 95954, 95955, 95960, 95961, 95962, 98624, 98690, 98691, 98693, 98954, 98958, 98995 |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Shop Vacuum |
Description
Screw, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95000, 95953, 95954, 95955, 95960, 95961, 95962, 98624, 98690, 98691, 98693, 98954, 98958, 98995
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART HeavyDuty Support Stand, BS: 8.5 x 16 x (H18303-0000)
- DURAC Combined Form Hydrometer, 0/12 (B61822-0000)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 2L (7002000)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land No Stacking Feature, Ribbed Skirt, Mat (015784)
- TORNADO Power Head Assembly (95993)
- MEMMERT Constant Climate Chamber, 256 L, 0 to 70 (HPP260eco)
- IKA Standard Spindle Set (25000319)
- TYPE BR PLATE FILLER 1"" BG5 (BRFPP)
- A.W. PERKINS A.W. PERKINS CO 270650 LintGard - Dryer Safety Monitor (270650)
- SUBURBAN Suburban 350206 Furnace Blower Wheel for SF and SFQ-Series (350206)
- SPAX Scrw Spax Ph 8X1.25 Bx30 (4111010400322)
- Tornado Lab Instruments Parts