Shop All Blower Motors and Parts
Tornado
Primary Filter Paper Bag, PK12
Mfr # 98588
Zoro # G5934591
product price: $24.69
/pk 12, $2.06/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 94200, 97080, 98670
- Fits Brand Tornado
- Length 14 in
- Fits Vacuum Models 94200, 97080, 98670
- Bag Product Grouping Vacuum Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 98588
- Zoro # G5934591
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Length | 14 in |
Width/Diameter | 10 in |
Height | 8 in |
Details
Item | Vacuum Bag |
For Use With Mfr. Model Number | 94200, 97080, 98670 |
Fits Brand | Tornado |
Fits Vacuum Models | 94200, 97080, 98670 |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Ply Count | 2-Ply |
Bag Pickup Type | Dry |
For Vacuum Type | Shop Vacuum |
Bag Filtration Type | HEPA |
Bag Reusability | Non-Reusable |
Filter Efficiency | 99.97% at 3 microns |
Fits Vacuum Brand | Tornado |
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 94200, 97080, 98670, Bag Filtration Type HEPA, Filter Efficiency 99.97 Percent at 3 microns, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 8 in, Length 14 in, Width/Diameter 10 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Industrial Dehumid, 320cfm, w/ Drain Pump (LGR 6000Li)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 100W (RH115230V100W)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400HS L)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close High, 25 Degrees to 90 Degrees F (A72AE-1C)
- TORNADO Impact Filter (98593)
- TORNADO Muffler Filter (95054)
- TORNADO Liquid Shut Off Valve (90573)
- TORNADO Muffler Shell (05736B)
- TORNADO Tank Cover Gasket (17131)
- TORNADO Polyethylene Hose w/Cuffs Black, 2 x 120 (90312)
- CARRIER Discharge Service Valve, 1-1/8" (06DA660064)
- Tornado Blower Motors and Parts