Shop All Blower Motors and Parts
Tornado
Polyethylene Hose w/Cuffs Black, 2 x 120
Mfr # 90312
Zoro # G5875204
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 95960, 95962, 98451, 95961, 98450, 90633
- Fits Brand Tornado
- Color Black
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Tornado
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 90312
- Zoro # G5875204
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Hose Dia. | 2 in |
Hose Length | 10 ft |
Details
Item | Vacuum Hose |
For Use With Mfr. Model Number | 95960, 95962, 98451, 95961, 98450, 90633 |
Fits Brand | Tornado |
Color | Black |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | 90633, 95960, 95961, 95962, 98450, 98451 |
Hose Product Grouping | Vacuum Hose |
Material | Plastic |
Description
Vacuum Hose, Hose Dia. 2 in, Hose Length 10 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 90633, 95960, 95961, 95962, 98450, 98451, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 24 Diameter, 1/4HP, 7525CFM (607050)
- AIR HANDLER Air Filter, MERV 13 High Capacity, 12x18x2 (90013E021218)
- AIRMASTER FAN Floor Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78975)
- EVERPURE Cartridge, Water Filter -Ec210 (953426)
- TORNADO Carbon Brush, 115V (11486)
- TORNADO Gasket, For Shop Vacuum, 8004 (08004)
- TORNADO Nozzle (05723)
- TORNADO Primary Filter Paper Bag, PK12 (98588)
- TORNADO Muffler Filter (95054)
- TORNADO Impact Filter (98593)
- CARLIN 98630S Motor 1/4 Hp, 120V, 48N (98630S)
- Tornado Blower Motors and Parts