Shop All Vacuum Accessories
Tornado
Pneumatic Drum-Top Vacuum Head, Standard 160 cfm
Mfr # 98696
Zoro # G6158083
product price: $2,724.99
/ea
Free Shipping & Returns
$2,724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 160 cfm
- Filter Type Standard
- Vacuum Hose Dia. 2 in
- Static Pressure 239 in
- Tank Material Urethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 98696
- Zoro # G6158083
- UPC # 986128448910
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Vacuum Hose Dia. | 2 in |
Vacuum Hose Length | 15 ft |
Air Hose Dia. | 1/2 in |
Description
Drum-Top Vacuum Head, Vacuum Power Source Pneumatic, Number of Power Heads 2, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type Standard, For Drum Capacity 55 gal, Vacuum Air Flow 160 cfm, Static Pressure 239 in, Sound Level 90 dB, Vacuum Hose Dia. 2 in, Vacuum Hose Length 15 ft, Minimum Air Compressor 25 hp, Air Hose Dia. 1/2 in, Inlet Air Flow 100 cfm, Inlet Air Pressure 90 psi, Inlet Connection Gender Female, Air Inlet 3/4 in FNPT, Inlet Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT White Old Multi-Fold Paper Towels Absorbency Pockets , 175 Towels/Packs, 4,375 Towels/Case, 25PK (01960)
- TECHSPRAY Cleaning Wipes, Blue, Hydroentangled Cellulose, Polyester, 50 Wipes, 12 in x 12 in (2364-50)
- HAMPTON Medium Zinc-Plated Silver Steel 7.25 in. L Clothesline Bolt Hook 240 lb (02-3489-123)
- PFERD Curved Scrtch Brush, Polypro, SSWire, 3x19 in, 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85014)
- TORNADO Vacuum Hose, 2 in dia., 16 ft., Black (90324)
- TORNADO Vacuum Floor Wand, 55 gal. Jumbo Vacuum (90683)
- TORNADO Venturi Powerhead, 2-1/2 in. dia., Metal (95952)
- TORNADO Belt Timing 150Xl X 3/8 (19233)
- TORNADO Pneumatic Drum-Top Vacuum Head, Standard 160 cfm (98694)
- TORNADO Vacuum Floor Squeegee Tool, 22" (90317)
- DAYTON Foam Filter Sleeve, Standard, Wet (61HW04)
- Tornado Vacuum Accessories