Shop All Lab Instruments Parts
Tornado
Pivot Block
Mfr # 17823
Zoro # G2914479
product price: $11.69
/ea
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Tornado
- For Use With Mfr. Model Number 98995, 95953, 97080, 98670, 98624, 98690, 98954
- Fits Vacuum Brand Tornado
- Fits Vacuum Models 95953, 97080, 98624, 98670, 98690, 98954, 98995
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 17823
- Zoro # G2914479
- Country of Origin United States
- Category Lab Instruments Parts
Details
Item | Pivot Block |
Fits Brand | Tornado |
For Use With Mfr. Model Number | 98995, 95953, 97080, 98670, 98624, 98690, 98954 |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | 95953, 97080, 98624, 98670, 98690, 98954, 98995 |
For Vacuum Type | Shop Vacuum |
Description
Pivot Block, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95953, 97080, 98624, 98670, 98690, 98954, 98995
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tube, Plain Ends, 19mL Cap, PK1000 (73500-16125)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 50mL, Pk6 (5PTE9)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-26)
- TORNADO Power Head Assembly (95993)
- SPAX Scrw Spax Ph 8X1 Bx30 (4111010400252)
- EAGLE THERMOPLASTICS Plastic Weighing Dishes, Natural, 1 5/8x5/16", 500/pk, 500PK (142158)
- MILWAUKEE INSTRUMENTS Pocket pH Tester (MI375554)
- DYNA-GLO Replacement Rotor Kit Replacement Part For Dyna-Glo Kerosene Heater (SP-KFA1000)
- DIGI-SENSE Precalibrated Pen Style Digital Pocket T (20250-33)
- OAKTON Oakton CON 550 Replacement Conductivity (35419-32)
- Tornado Lab Instruments Parts