Shop All Furnace and Heater Parts
Tornado
Pinned Brush Roll Assembly, Metal
Mfr # 33574
Zoro # G9503444
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- For Use With Mfr. Model Number 98147, 36NM01
- Includes Axle, Bearings, Brush, End Caps, Strips
- Fits Brand Tornado
- For Use With 36NM01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 33574
- Zoro # G9503444
- UPC # 098612699323
- Country of Origin Taiwan, Province of China
- Category Furnace and Heater Parts
Details
Item | Pinned Brush Roll Assembly |
Type | Metal |
For Use With Mfr. Model Number | 98147, 36NM01 |
Includes | Axle, Bearings, Brush, End Caps, Strips |
Fits Brand | Tornado |
For Use With | 36NM01 |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | 98147 |
Fits Vacuum Brand | Tornado |
Accessory Type | Pinned Brush Roll Assembly |
Description
Pinned Brush Roll Assembly, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 98147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 7 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 7 in W, 6" L, 6 1/4 in H (GRR7P6PGA26)
- WHITE-RODGERS Gas Valve Coil, Booster And Holding (F0091 389000S1)
- NU-CALGON Condensate Pan Treatment, 15t, Light Brown (4296-24)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM812121)
- RHEEM 42-101955-02 Pressure Switch (42-101955-)
- LINCOLN INDUSTRIAL Lincoln Industrial LNI-275642 Drain Hose Kit (LNI-275642)
- REZNOR Motor, 1 HP, 208V, 3 - Phase (36580)
- AAON SENSOR FLAME 175 SPARK PLUG (V62780)
- MOTORCRAFT Kit-Terminal, Wt56816 (WT56816)
- D&W D&W 3840DB Rotaire Heat Outlet Vent - 4", Dura-Beige (3840DB)
- EZ-FLO EASTMAN Hose Filter Washers, PK100 (70143)
- Tornado Furnace and Heater Parts