Shop All Lab Instruments Parts
Tornado
O Ring
Mfr # 02481
Zoro # G2915179
product price: $3.75
/ea
Sold in multiples of 4 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 95953, 98624, 95955, 95962, 98451, 95961, 98450, 95990, 95993, 98690, 98691, 98692, 98693
- Fits Brand Tornado
- Fits Vacuum Brand Tornado
- Fits Vacuum Models 95953, 95955, 95961, 95962, 95990, 95993, 98450, 98451, 98624, 98690, 98691, 98692, 98693
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 02481
- Zoro # G2915179
- Country of Origin United States
- Category Lab Instruments Parts
Details
For Use With Mfr. Model Number | 95953, 98624, 95955, 95962, 98451, 95961, 98450, 95990, 95993, 98690, 98691, 98692, 98693 |
Item | O Ring |
Fits Brand | Tornado |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | 95953, 95955, 95961, 95962, 95990, 95993, 98450, 98451, 98624, 98690, 98691, 98692, 98693 |
For Vacuum Type | Shop Vacuum |
Description
O Ring, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95953, 95955, 95961, 95962, 95990, 95993, 98450, 98451, 98624, 98690, 98691, 98692, 98693
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- AMSCOPE 150W Fiber-Optic Halogen Illuminator with Black Finish (HL150-B)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 1-1/4 QT (785-100)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 0.6N, 60 mL (HA6117-B)
- TORNADO Power Head Assembly (95993)
- F MATIC Twist Tropical Paradise Refill Sample (SAMPLE-TW900)
- OAKTON Oakton CON 550 Replacement Conductivity (35419-32)
- TOUGH GUY Roller For Use w/1ECJ9 (CA001G)
- SPLASH Splash OMGALK5PCH 5 lbs Alkalinity Increaser Pouch (OMGALK5PCH)
- EATON Meter Socket Ringls 200A (UTRS223ACH)
- SCOTTS GROWING MEDIA 40LB Top Soil (71140180)
- Tornado Lab Instruments Parts