Shop All Blower Motors and Parts
Tornado
Nozzle
Mfr # 05723
Zoro # G5986723
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Tornado
- For Use With Mfr. Model Number 95953, 98624, 95955, 95962, 98451, 95961, 98450, 95990, 95993, 98690, 98691, 98692, 98693
- Depth 4 in
- Includes Vacuum Nozzle
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 05723
- Zoro # G5986723
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Depth | 4 in |
Length | 10 in |
Width | 10 in |
Details
Item | Floor Tools and Nozzles |
Fits Brand | Tornado |
For Use With Mfr. Model Number | 95953, 98624, 95955, 95962, 98451, 95961, 98450, 95990, 95993, 98690, 98691, 98692, 98693 |
Includes | Vacuum Nozzle |
Fits Vacuum Models | 95953, 95955, 95961, 95962, 95990, 95993, 98450, 98451, 98624, 98690, 98691, 98692, 98693 |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Shop Vacuum |
Attachment Product Grouping | Floor Tools and Nozzles |
Description
Floor Tools and Nozzles, Length 10 in, Width 10 in, Depth 4 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95953, 95955, 95961, 95962, 95990, 95993, 98450, 98451, 98624, 98690, 98691, 98692, 98693, Includes Vacuum Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 1", 4 Pack (FD20X30_4)
- YORK SOURCE1 Board Cntrl Kit Simplici Ty 1A 2 Stg CH (S1-33109150002)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 11 (2DYH2)
- NORDYNE 626423R L170-20 Board Mount (626423R)
- TORNADO Liquid Shut Off Valve (90573)
- TORNADO Top Cover (12436)
- TORNADO Carbon Brush (11251)
- TORNADO Squeegee Blades, PK6 (90323)
- TORNADO Sweeper Roller Brush, For 1PLV4 (k4762400)
- TORNADO Gasket, For Shop Vacuum, 8004 (08004)
- DANFOSS Tes 12 Thermostatic Element (067B3347)
- Tornado Blower Motors and Parts