Shop All Floor Scrubbers
This Product is Discontinued
Tornado
Multi Surface Scrubber, 13 In. (Discontinued)
Mfr # 99410
Zoro # G5161633
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Path 13 in
- Power Source AC
- Vacuum Motor 1 hp
- Solution Tank Capacity 1 gal
- Deck Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tornado
- MFR # 99410
- Zoro # G5161633
- UPC # 781738994105
- Country of Origin India
- Category Floor Scrubbers
Details
Item | Multi Surface Scrubber |
Cleaning Path | 13 in |
Power Source | AC |
Vacuum Motor | 1 hp |
Solution Tank Capacity | 1 gal |
Deck Style | Cylindrical |
Brush Speed | 650 RPM |
Sound Level | 69 dB |
Includes | Brushes |
Recovery Tank Capacity | 0.4 gal |
Brush Motor | 1 hp |
Voltage | 120V AC |
Product Type | Multi-Surface Scrubber |
Brush Speed - Maximum | 650 RPM |
Description
Multi Surface Scrubber, Recovery Tank Capacity 0.4 gal, Deck Style Cylindrical, Brush Speed - Maximum 650 RPM, Power Source AC, Cleaning Path 13 in, Includes Brushes, Solution Tank Capacity 1 gal, Brush Motor 1 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.