Shop All Blower Motors and Parts
Tornado
Muffler
Mfr # 90447
Zoro # G5936682
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Tornado
- For Use With Mfr. Model Number 95961, 98450
- Fits Vacuum Brand Tornado
- Fits Vacuum Models 95961, 98450
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 90447
- Zoro # G5936682
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Muffler |
Fits Brand | Tornado |
For Use With Mfr. Model Number | 95961, 98450 |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | 95961, 98450 |
For Vacuum Type | Shop Vacuum |
Accessory Type | Muffler |
Description
Muffler, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95961, 98450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- COREMAX Saddle Seats, 1/2" Connection Sz, PK3 (CM-SS370)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 60" L (SEC99AA-60C)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H95-FSS-3)
- TORNADO Primary Filter Paper Bag, PK12 (98588)
- TORNADO Muffler Shell (05736B)
- TORNADO Impact Filter (98593)
- TORNADO Top Cover (12436)
- TORNADO Carbon Brush, 115V (11486)
- TORNADO Muffler Filter (95054)
- CARRIER Valve Core (EC39EZ067)
- Tornado Blower Motors and Parts