Shop All Lab Instruments Parts
Tornado
Jet, 3/16 In
Mfr # 04982
Zoro # G2915370
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Tornado
- For Use With Mfr. Model Number 95953, 98624, 95955, 95962, 95961, 95993, 98690, 98691, 98692, 98693
- Fits Vacuum Brand Tornado
- Fits Vacuum Models 95953, 95955, 95961, 95962, 95993, 98624, 98690, 98691, 98692, 98693
- For Vacuum Type Drum Top Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 04982
- Zoro # G2915370
- Country of Origin United States
- Category Lab Instruments Parts
Details
Fits Brand | Tornado |
For Use With Mfr. Model Number | 95953, 98624, 95955, 95962, 95961, 95993, 98690, 98691, 98692, 98693 |
Item | Jet 3/16" |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | 95953, 95955, 95961, 95962, 95993, 98624, 98690, 98691, 98692, 98693 |
For Vacuum Type | Drum Top Vacuum |
Accessory Type | Jet 3/16" |
Description
Jet 3/16 In., For Vacuum Type Drum Top Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95953, 95955, 95961, 95962, 95993, 98624, 98690, 98691, 98692, 98693
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Fiber Optic Ring Light Attachment For Microscope Illuminator (FB-OR)
- LOVIBOND Lint-Free Cleaning Cloth (CLEANING CLOTH)
- ADVANTECH MANUFACTURING Sieve, #120, B/S, 8 In, Full Ht (120BS8F)
- UNITED SCIENTIFIC Dissecting Pan Wax, Black, one pound (DSPA01-WAX)
- TORNADO Power Head Assembly (95993)
- SPAX Scrw Spax Ph 10X5/8 Bx25 (4111010500162)
- BEL-ART Silicone Washer for Pipette Pump, 3/set (437910Washer)
- AMERICAN MANTLE Lantrn Mantl Dbl Tie Bg2 (803K)
- BLOEM TERRATRAY PCRN 16"" (STT16908)
- GRACE Grace 628 225 sq. ft. Roll; Ice & Water Shield (718355)
- MABIS MABIS 522-9816-1900 HealthSmart Bath Seat with BactiX (522-9816-1900)
- Tornado Lab Instruments Parts