Shop All Lab Instruments Parts
Tornado
Iron Elbow Fitting, 1/2fpt x 1/2F
Mfr # 05729
Zoro # G2914226
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 95962, 95961, 98691, 98693
- Fits Brand Tornado
- Fits Vacuum Models 95961, 95962, 98691, 98693
- Fits Vacuum Brand Tornado
- For Vacuum Type Drum Top Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 05729
- Zoro # G2914226
- Country of Origin United States
- Category Lab Instruments Parts
Details
For Use With Mfr. Model Number | 95962, 95961, 98691, 98693 |
Item | Iron Elbow Fitting, 1/2" x 1/2" |
Fits Brand | Tornado |
Fits Vacuum Models | 95961, 95962, 98691, 98693 |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Drum Top Vacuum |
Accessory Type | Iron Elbow Fitting, 1/2" x 1/2" |
Description
Iron Elbow Fitting, 1/2 In. x 1/2 In., For Vacuum Type Drum Top Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95961, 95962, 98691, 98693
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens (CK-II)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- SQUARE D Hom Pon 100A M Vp (HOM2040M100PCVP)
- TORNADO Power Head Assembly (95993)
- MARTIN TOOLS SPROCKET & GEAR SPOON & DOLLY SET 4 PC (MT645K)
- SUBURBAN Suburban 521068 Furnace Replacement Motor (521068)
- TOLCO Tolco 3 qt. White Scoop (240103)
- SPAX Scrw Spax Ph 8X1.25 Bx30 (4111010400322)
- SUBURBAN Suburban 2450A NT-SQ RV Furnace - 19,000 BTU (2450A)
- ARGOS TECHNOLOGIES Autoclave Deodorizers, Lemon, 100/Bottle (24407-20)
- Tornado Lab Instruments Parts