Shop All Wet Dry Vacuums
Tornado
Internal Quad Wet Vacuum, 258 cfm
Mfr # 98450
Zoro # G5211090
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,971.69
Free 30-Day Returns
Key Features
- Air Flow 258 cfm
- Static Pressure 200"
- Vacuum Capacity 55 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tornado
- MFR # 98450
- Zoro # G5211090
- Country of Origin United States
- Category Wet Dry Vacuums
Details
Air Flow | 258 cfm |
Static Pressure | 200" |
Vacuum Capacity | 55 gal. |
Item | Internal Quad Wet Vacuum |
Description
Jumbo Vac Air Internal Quad Wet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Pro-Flex Border Sweep with 60" Hardwood Handle (44600)
- DIVERSEY Air Care Dispenser, Cartridge, White, PK6 (D100910596)
- ZORO SELECT Forced Cup Plunger, Rubber, Cup Size 5In. (1LNX3)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Purple, Plastic, 10 in L Overall (41928)
- TORNADO Drum Vacuum, Standard 83 cfm (95953)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94236)
- TORNADO External Dual Wet/Dry, 160 cfm (95962)
- TORNADO Drum Vacuum, Standard 184 cfm (98697)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94234)
- TORNADO External Single Wet/Dry, 82 cfm (95955)
- EXAIR Premium Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6393)
- Tornado Wet Dry Vacuums