Shop All Wet Dry Vacuums
Tornado
Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 184 cfm
Mfr # 98699
Zoro # G9132103
product price: $2,705.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,705.99
Free 30-Day Returns
Key Features
- Air Flow 184 cfm
- Amps 14.7
- Filter Type Standard
- Hose Dia. 1-1/2"
- Hose Length 16 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 98699
- Zoro # G9132103
- UPC # 098612217237
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 16 ft. |
Tank Size | 16 gal |
Vacuum Hose Dia. | 1 1/2 in |
Height | 45 in |
Power Cord Length | 50 ft |
Width | 22 in |
Length | 32 in |
Vacuum Hose Length | 16 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 184 cfm, Static Pressure 51 in, Sound Level 85 dB, Tank Material Plastic, Tank Size 16 gal, Number of Motor Stages 1, Peak Horsepower 2 1/2 hp, Power 119 W, Current 14.7 A, Voltage 120 V, Height 45 in, Length 32 in, Width 22 in, Weight 65 lb, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 16 ft, Power Cord Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite 17 in. D Non-Woven Natural/Polyester Fiber Floor Pad Blue (5300-17)
- ZEP All Purpose Cleaner, 1 qt. Plastic Pail, Citrus, 12 PK (65009)
- EASY-OFF Neutral Cleaner, 128 fl oz (4 quart) Neutral, 2 PK (RAC89770CT)
- TENNANT Scrub Brush, Machine Size 26" (1223989)
- TORNADO Drum Vacuum, Standard 160 cfm (95961)
- TORNADO External Single Wet/Dry, 82 cfm (95955)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94236)
- TORNADO Drum Vacuum, Standard 83 cfm (95953)
- TORNADO External Dual Wet/Dry, 160 cfm (95962)
- TORNADO Shop Vacuum, 2" Hose Dia., Standard 243 cfm (98698)
- NILFISK Eliminator Shop Vacuum, 1-37/64" Hose Dia., HEPA 130 cfm (107412640)
- Tornado Wet Dry Vacuums