Shop All Wet Dry Vacuums
Tornado
Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm
Mfr # 94234
Zoro # G5161651
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 114 cfm
- Amps 10
- Average Brush Life 750 hr
- Filter Type Standard
- Hose Dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 94234
- Zoro # G5161651
- UPC # 001235565609
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 10 ft. |
Tank Size | 10 gal |
Vacuum Hose Dia. | 1 1/2 in |
Power Cord Length | 30 ft |
Height | 28 in |
Width | 16 in |
Length | 19 in |
Vacuum Hose Length | 10 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 114 cfm, Static Pressure 90 in, Sound Level 82 dB, Tank Material Plastic, Tank Size 10 gal, Number of Motor Stages 2, Peak Horsepower 1 1/2 hp, Power 1,200 W, Current 10 A, Voltage 120 V, Height 28 in, Length 19 in, Width 16 in, Average Brush Life 750 hr, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 10 ft, Power Cord Length 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER W/Pole Ater 1800 (18000000)
- GOLDEN STAR Dust Mop, Blue, Microfiber, PK3, AMD60B-3PK (AMD60B-3PK)
- SC JOHNSON 97OZ Lemon Pledge (72372)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Green, PK12, Fiberglass (40225EC09)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94232)
- TORNADO Heavy Duty Blower Motor, 2-1/4 HP, 14.7A (98904)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94230)
- TORNADO Vacuum Belt, Zoom, Bulk REV, ULW (B014-0814B)
- TORNADO Drum Vacuum, Standard 83 cfm (95953)
- TORNADO Drum Vacuum, Standard 160 cfm (95961)
- NILFISK Flexible Conductive Hose, Hose Dia. 31/64" (4072400233)
- Tornado Wet Dry Vacuums