Shop All Blower Motors and Parts
Tornado
Hose with Sleeve, 1-1/2 In
Mfr # 90289
Zoro # G5880506
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 98995, 95953, 95954, 95955, 90654
- Fits Brand Tornado
- Color Black
- Hose Product Grouping Vacuum Hose
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 90289
- Zoro # G5880506
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Hose Length | 10 ft |
Hose Dia. | 1 1/2 in |
Details
Item | Vacuum Hose |
For Use With Mfr. Model Number | 98995, 95953, 95954, 95955, 90654 |
Fits Brand | Tornado |
Color | Black |
Hose Product Grouping | Vacuum Hose |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Tornado |
Material | Plastic |
Fits Vacuum Models | 90654, 95953, 95954, 95955, 98995 |
Description
Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 10 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 90654, 95953, 95954, 95955, 98995, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Starting Relay (117U6009)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- RESIDEO BRAUKMANN Automatic Air Vent (EA122A1002)
- PARKER Sight Glass (PSG-5S)
- TORNADO Sweeper Roller Brush, For 1PLV4 (k4762400)
- TORNADO Top Cover (12436)
- TORNADO Aluminum Wand, 1-1/2 In x 4 In (90286)
- TORNADO Tank Cover Gasket (17131)
- TORNADO Carbon Brush, 115V (11486)
- TORNADO Gasket, For Shop Vacuum, 8004 (08004)
- CARRIER Wheel, 11-1/8" x 8", CW, 1/2" Bore (LA22LA015)
- Tornado Blower Motors and Parts