Shop All Blower Motors and Parts
Tornado
Gasket, For Shop Vacuum, 8004
Mfr # 08004
Zoro # G5254724
original price:
$17.29
21% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Tornado
- For Use With Mfr. Model Number 95960, 98995, 95000, 98691, 95955, 95953, 98624, 98690, 98693, 95962, 95954, 95961, 98954, 98958
- Fits Vacuum Models 95000, 95953, 95954, 95955, 95960, 95961, 95962, 98624, 98690, 98691, 98693, 98954, 98958, 98995
- Fits Vacuum Brand Tornado
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 08004
- Zoro # G5254724
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | GASKET |
Fits Brand | Tornado |
For Use With Mfr. Model Number | 95960, 98995, 95000, 98691, 95955, 95953, 98624, 98690, 98693, 95962, 95954, 95961, 98954, 98958 |
Fits Vacuum Models | 95000, 95953, 95954, 95955, 95960, 95961, 95962, 98624, 98690, 98691, 98693, 98954, 98958, 98995 |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Shop Vacuum |
Accessory Type | Gasket |
Description
Gasket, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95000, 95953, 95954, 95955, 95960, 95961, 95962, 98624, 98690, 98691, 98693, 98954, 98958, 98995
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12818F2GA)
- BLUE DONUTS Ceiling Fan Pull Chain Extender 3.2mm Diameter Chrome Extension 6 Pack (BD3906503)
- VIRGINIA KMP Vibration Absorber, L 13 In, SS Braid (VAB9SS)
- DELHI Blower, BD, Less Motor, 8-1/16 Wheel (9005401)
- TORNADO Carbon Brush, 115V (11486)
- TORNADO Primary Filter Paper Bag, PK12 (98588)
- TORNADO Carbon Brush (11251)
- TORNADO Connecting Elbow (05734)
- TORNADO Top Cover (12436)
- TORNADO Liquid Shut Off Valve (90573)
- FIELD CONTROLS 6Rc 6" Draft Regulator For Oil, (6RC)
- Tornado Blower Motors and Parts