Shop All Lab Instruments Parts
Tornado
Gasket, For Shop Vacuum, 11563
Mfr # 11563
Zoro # G2915276
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 95954, 95960, 98900
- Fits Brand Tornado
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Tornado
- Fits Vacuum Models 95954, 95960, 98900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 11563
- Zoro # G2915276
- Country of Origin United States
- Category Lab Instruments Parts
Details
For Use With Mfr. Model Number | 95954, 95960, 98900 |
Fits Brand | Tornado |
Item | GASKET |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | 95954, 95960, 98900 |
Accessory Type | Gasket |
Description
Gasket, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95954, 95960, 98900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness Indicator Powder, 10 g (HA7475-H)
- KIMBLE CHASE Boston Bottle, 16 oz., PK12 (5111628V-26)
- PERKIN ELMER Analytes C (N9303831)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- TORNADO Power Head Assembly (95993)
- ULTRALAST Ultralast TOOL-153 Replacement 19.2V Porter Cable Power Tool Battery (TOOL-153)
- SPAX Scrw Spax Ph 8X1 Bx30 (4111010400252)
- WYPO WYPO 326-TTM-2 Total Tip Maintenance #2 (326-TTM-2)
- SUBURBAN Suburban 2450A NT-SQ RV Furnace - 19,000 BTU (2450A)
- LABCONCO Bulk Tray, for Tray Dryers, 11.5X15X0 (7756200)
- DAYTON Screw, 31UK62 (31UK62)
- Tornado Lab Instruments Parts