Shop All Lab Instruments Parts
Tornado
Gasket, For Shop Vacuum, 11562
Mfr # 11562
Zoro # G2915066
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 98995, 95954, 95960, 98800, 98801, 98810, 98954
- Fits Brand Tornado
- For Vacuum Type Shop Vacuum
- Fits Vacuum Models 95954, 95960, 98800, 98801, 98810, 98954, 98995
- Fits Vacuum Brand Tornado
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 11562
- Zoro # G2915066
- Country of Origin United States
- Category Lab Instruments Parts
Details
For Use With Mfr. Model Number | 98995, 95954, 95960, 98800, 98801, 98810, 98954 |
Item | GASKET |
Fits Brand | Tornado |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | 95954, 95960, 98800, 98801, 98810, 98954, 98995 |
Fits Vacuum Brand | Tornado |
Accessory Type | Gasket |
Description
Gasket, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95954, 95960, 98800, 98801, 98810, 98954, 98995
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAL6)
- SP BEL-ART Magic Touch 2 Ice Pan, Mini with Lid, 1 (M16807-1101)
- HYDRION Test Paper, Micro Chlorine, PK10 (CM-240)
- GLAS-COL Fabric Mantle (100A O394)
- TORNADO Power Head Assembly (95993)
- CARRIFF Soil Separator (36300SSF)
- THERMO FISHER SCIENTIFIC ASHEVILLE Full Depth, Epoxy-Coated Open Wire Shelf (6696)
- EATON BUSSMANN Fuse Micro Oven 15A Cd2 (BP/ABC-15)
- SQUARE D Hom Pon 100A M Vp (HOM2040M100PCVP)
- F MATIC Twist Tropical Paradise Refill Sample (SAMPLE-TW900)
- UNITED SCIENTIFIC Replacement Gl-45 Drip Ring (BM0100-S)
- Tornado Lab Instruments Parts