Shop All Floor Scrubbers
Tornado
Floor Scrubber, Single, 20 In, 1.5HP, 175rpm
Mfr # 97595
Zoro # G5159095
product price: $1,609.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,609.99
Free 30-Day Returns
Key Features
- Machine Size 20 in
- Motor 1.5 hp
- Power Source AC
- Deck Style Disk
- Brush Speed 175 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 97595
- Zoro # G5159095
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Machine Size | 20 in |
Cord Length | 50 ft |
Pad/Brush Size | 20 in |
Handle Length | 4 1/8 ft |
Overall Length | 26 in |
Overall Width | 20 in |
Description
Floor Scrubber, Pad/Brush Size 20 in, Brush Speed - Maximum 175 RPM, Power Source AC, Cord Length 50 ft, Handle Length 4 1/8 ft, Handle Material Aluminum, Product Type Floor Scrubber, Battery Chemistry Not Battery Powered, Deck Material Steel, Deck Style Disk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Microfiber Dusters, Microfiber, 26"L (2ZPD8)
- TOUGH GUY 36 in Sweep Face Broom Head, Stiff, Brown (12L015)
- KIMBERLY-CLARK PROFESSIONAL 2.9"H x 16-4/5"W, Wall Mount Dispenser, Jumbo Roll, Black (80579)
- WYK Sorbents, 3 gal., Oil (510)
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- TORNADO Burnisher, 1.5 HP, 2000 RPM, 115V (98484)
- TORNADO High Speed Burnisher Glazer, 20in, 2000RPM (98482B)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- TORNADO Electric Mini Scrubber, 16 In. (99406)
- TORNADO Bd 14/4 Bat 24 Volt Brush Micro Scrubber (99414)
- GLOBAL EQUIPMENT Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path (T45/50E)
- Tornado Floor Scrubbers