Shop All Floor Scrubbers
Tornado
Floor Scrubber, 9 in Cleaning Path
Mfr # TS050-W09-U
Zoro # G104836885
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 9 in
- Power Source AC
- Solution Tank Capacity 1 gal
- Style Walk Behind
- Deck Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # TS050-W09-U
- Zoro # G104836885
- UPC # 098612079903
- Country of Origin India
- Category Floor Scrubbers
Dimensions
Cord Length | 40 ft |
Overall Width | 14 in |
Overall Length | 15 in |
Details
Item | Floor Scrubber |
Cleaning Path | 9 in |
Power Source | AC |
Solution Tank Capacity | 1 gal |
Style | Walk Behind |
Deck Style | Cylindrical |
Brush Speed | 650 RPM |
Recommended Cleaning Chemicals | Neutral Cleaner |
Features | One Simple Push Button to Dispense Cleaning Solution |
Sound Level | 69 dB |
Max. Brush Pressure | 200 g |
Max. Productivity | 2,691 sq ft/hr |
For Use With | Floor Cleaning Brushes or Pads; Hard Surface Flooring |
Recovery Tank Capacity | 0.5 gal |
Product Type | Floor Scrubber |
Series | Vortex |
Brush Pressure - Maximum | 148.65 lb |
Productivity - Maximum | 2,691 sq ft/hr |
Brush Speed - Maximum | 650 RPM |
Description
Multi Surface Floor Scrubber
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE Cascade 60OZ Detergent (95788)
- ZEP Carpet Spotter, 1 gal., Jug, RTU, PK4 (129424)
- PALMER FIXTURE CO Automatic 1000 ml Bulk Foam Soap Dispenser - White (SF2150-17)
- HEFTY Extra Strong 39 gal Lawn and Leaf Bags Drawstring 38 pk, 38PK (E87038)
- TORNADO Burnisher, 1.5 HP, 2000 RPM, 115V (98484)
- TORNADO Electric Mini Scrubber, 16 In. (99406)
- TORNADO High Speed Burnisher Glazer, 20in, 2000RPM (98482B)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- TORNADO Bd 14/4 Bat 24 Volt Brush Micro Scrubber (99414)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- Tornado Floor Scrubbers