Shop All Floor Scrubbers
Tornado
Floor Scrubber, 18 in Cleaning Path
Mfr # TS050-W18-U
Zoro # G704836919
product price: $2,573.99
/ea
Free Shipping & Returns
$2,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 18 in
- Power Source AC
- Solution Tank Capacity 1 gal
- Style Walk Behind
- Deck Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # TS050-W18-U
- Zoro # G704836919
- UPC # 098612079927
- Country of Origin India
- Category Floor Scrubbers
Dimensions
Cord Length | 40 ft |
Overall Width | 22 in |
Overall Length | 15 in |
Details
Item | Floor Scrubber |
Cleaning Path | 18 in |
Power Source | AC |
Solution Tank Capacity | 1 gal |
Style | Walk Behind |
Deck Style | Cylindrical |
Brush Speed | 650 RPM |
For Use With | Floor Cleaning Brushes or Pads; Hard Surface Flooring |
Max. Brush Pressure | 170 g |
Sound Level | 71 dB |
Max. Productivity | 4,844 sq ft/hr |
Recommended Cleaning Chemicals | Neutral Cleaner |
Features | One Simple Push Button to Dispense Cleaning Solution |
Recovery Tank Capacity | 1 gal |
Product Type | Floor Scrubber |
Series | Vortex |
Brush Pressure - Maximum | 114.86 lb |
Brush Speed - Maximum | 650 RPM |
Productivity - Maximum | 4,844 sq ft/hr |
Description
Multi Surface Floor Scrubber
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Screen Cleaning Spray 16oz Bottle, 1ct (6816NMSC)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8360-5)
- SORBO Complete Ultra 45 degrees Squeegee 18 Inch (1374U, 2138)
- VACMASTER PROFESSIONAL Filter, Foam Frame (VFF51)
- TORNADO Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (97595)
- TORNADO Electric Mini Scrubber, 16 In. (99406)
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- TORNADO Burnisher, 1.5 HP, 2000 RPM, 115V (98484)
- TORNADO Bd 14/4 Bat 24 Volt Brush Micro Scrubber (99414)
- NOBLELIFT WALKIE ELECTRIC FLOOR SCRUBBER (NB530)
- Tornado Floor Scrubbers