Shop All Vacuum Filters
Tornado
Filter, Cloth Filter
Mfr # C352-1400
Zoro # G4207357
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Filter Product Grouping Sleeve Filter
- Material Cloth
- Fits Vacuum Brand Tornado
- Fits Vacuum Models 93012B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tornado
- MFR # C352-1400
- Zoro # G4207357
- UPC # 098612781554
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 8 1/2 in |
Height | 8 1/2 in |
Width/Diameter | 7 1/2 in |
Details
For Vacuum Type | Backpack Vacuum |
Filter Product Grouping | Sleeve Filter |
Material | Cloth |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | 93012B |
Filter Type | Cloth Filter |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Type | Outer |
Item | Sleeve Filter |
Filter Reusability | Non-Reusable |
Description
Sleeve Filter, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 93012B, Filter Pickup Type Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Non-Reusable, Height 8 1/2 in, Length 8 1/2 in, Width/Diameter 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Corn Whisk Broom, 10 in, PK12 (3663300)
- SEVENTH GENERATION Cleaners & Detergents, Spray Bottle, Lemongrass Citrus, 8 PK (22810)
- SEAL-ONCE 2 LB All Wood Cleaner Concentrate, Makes 8 Gallons (SO9101)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05058)
- TORNADO Filter, Cartridge Filter, HEPA (B051-0700B)
- TORNADO Filter, Cartridge Filter, HEPA (K64147600)
- NILFISK Cartridge Filter, Dry, HEPA (55941142)
- ATRIX Omega HEPA Filter Cartridge (OF612HE)
- BISSELL COMMERCIAL Filter, ULPA Cartridge Filter, 4-1/2in.L (ULPACART-09)
- RIDGID Vacuum Filter, VF5000, 2-Stage (VF5000)
- NILFISK-ADVANCE AMERICA Nilfisk Main Filter For Use With GM80, Cotton (61543000)
- Tornado Vacuum Filters