Shop All Vacuum Filters
Tornado
Filter, Cartridge Filter, HEPA
Mfr # B051-0700B
Zoro # G3899436
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Tornado
- Fits Vacuum Models 97130
- Filter Type HEPA Cartridge Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # B051-0700B
- Zoro # G3899436
- UPC # 098612880738
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 6 in |
Height | 1 1/2 in |
Width/Diameter | 5 in |
Details
For Vacuum Type | Upright Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | 97130 |
Filter Type | HEPA Cartridge Filter |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Type | HEPA |
Item | Cartridge Filter |
Efficiency | HEPA |
Filter Efficiency | 99.95% |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 97130, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.95 Percent, Filter Material Paper, Filter Reusability Non-Reusable, Height 1 1/2 in, Length 6 in, Width/Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPEAL 1 L Foaming General Purpose Hand Soap Cartridge (51228-04)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Red (10114)
- 3M Neutral Floor Cleaner, 2L Bottle (33H)
- REMCO 20-7/64 in Sweep Face Broom, Stiff, Synthetic, White (29205/6053)
- TORNADO Filter, Cloth Filter (C352-1400)
- TORNADO Filter, Cartridge Filter, HEPA (K64147600)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75100)
- CULLIGAN Culligan RV-800 Recreational Vehicle Water Filter System (165147)
- MAKITA Filter Vacuum Cloth 3Pk (T-03193)
- HOOVER Dome Filter, Dry, Cartridge Filter (59644002)
- TENNANT HEPA Motor Intake Filter (9007746)
- Tornado Vacuum Filters