Shop All Vacuum Bags
Tornado
Filter Bag, Use with Quad Head Air Vac
Mfr # 90488
Zoro # G2981063
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly Fabric
- Filter Type External Filter
- For Use With Quad Head Air Vacuum
- Length 12 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 90488
- Zoro # G2981063
- UPC # 098612208600
- Country of Origin United States
- Category Vacuum Bags
Dimensions
Length | 12 in |
Height | 14 in |
Width/Diameter | 12 in |
Details
Material | Poly Fabric |
Filter Type | External Filter |
Item | Vacuum Bag |
For Use With | Quad Head Air Vacuum |
Bag Material | Cloth |
For Vacuum Type | Drum Top Heads |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | Quad Jumbo Vacuum |
Filter Efficiency | 99.3% at 3 microns |
Bag Filtration Type | Standard |
Ply Count | 1-Ply |
Bag Pickup Type | Wet/Dry |
Bag Reusability | Non-Reusable |
Description
Vacuum Bag, For Vacuum Type Drum Top Heads, Fits Vacuum Brand Tornado, Fits Vacuum Models Quad Jumbo Vacuum, Bag Filtration Type Standard, Filter Efficiency 99.3 Percent at 3 microns, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Non-Reusable, Height 14 in, Length 12 in, Width/Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADE ACTIONPAC, 25PK (80374562)
- ALPINE INDUSTRIES Mop and Broom Holder, 1 Holder and 2 Hooks, PK2 (498-1-D)
- TOUGH GUY Cleaning Brick, Gray, 5-3/4" (12G794)
- PULLMAN-HOLT Vacuum Bag, 5 PK (592924101)
- TORNADO Vacuum Bag, Disposable, 10 PK (C352-2500)
- TORNADO Vacuum Bag, Disposable, 10 PK (K69043050)
- TORNADO Vacuum Bag, 2-ply, Micro Filter, 10 PK (90141)
- TORNADO Bags, Vac Cordless (90039)
- TORNADO Filter Bag, Poly Fabric (90378)
- TORNADO Filter Bag, Poly Fabric (90377)
- HOOVER COMMERCIAL Vacuum Bag, 10 PK (AH10330)
- Tornado Vacuum Bags