Shop All Vacuum Bags
Tornado
Filter Bag, Poly Fabric
Mfr # 90378
Zoro # G1647222
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly Fabric
- For Use With Dual Head Jumbo Vacuums
- Height 16 in
- Length 11 1/4 in
- Fits Vacuum Brand Tornado
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tornado
- MFR # 90378
- Zoro # G1647222
- UPC # 098612952435
- Country of Origin United States
- Category Vacuum Bags
Dimensions
Height | 16 in |
Length | 11 1/4 in |
Width/Diameter | 11 1/4 in |
Details
Material | Poly Fabric |
Item | Vacuum Bag |
For Use With | Dual Head Jumbo Vacuums |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Drum Top Heads |
Bag Reusability | Non-Reusable |
Fits Vacuum Models | DE Jumbo, Dual Jumbo Vacuum, SE Jumbo, Single Air Jumbo Vacuum |
Ply Count | 1-Ply |
Bag Product Grouping | Vacuum Bag |
Filter Efficiency | 99.3% at 3 microns |
Bag Pickup Type | Dry |
Bag Filtration Type | Standard |
Bag Material | Cloth |
Description
Vacuum Bag, For Vacuum Type Drum Top Heads, Fits Vacuum Brand Tornado, Fits Vacuum Models DE Jumbo, Dual Jumbo Vacuum, SE Jumbo, Single Air Jumbo Vacuum, Bag Filtration Type Standard, Filter Efficiency 99.3 Percent at 3 microns, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 16 in, Length 11 1/4 in, Width/Diameter 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Angle Broom - Commercial Angle, 13" - 994 (994)
- PENOFIN 1.77 Lb Pro-Tech Step #2 - Wood Cleaner (FTECCQT)
- SAN JAMAR Key, Paper Towel Dispenser For - Part# Sjn13Ez (SJN13EZ)
- OSBORN Horsehair Tin Ferrule Acid Brush, 7/16" (0007406100)
- TORNADO Bags, Vac Cordless (90039)
- TORNADO Vacuum Bag, Disposable, 10 PK (C352-2500)
- TORNADO Filter Bag, Poly Fabric (90377)
- TORNADO Vacuum Bag, Disposable, 10 PK (K69043050)
- TORNADO Filter Bag, Use with Quad Head Air Vac (90488)
- TORNADO Vacuum Bag, 2-ply, Micro Filter, 10 PK (90141)
- ROYAL Vacuum Outer Bag, Dry, Cartridge Filter (2066242AU1)
- Tornado Vacuum Bags