Shop All Wet Dry Vacuums
Tornado
External Single Wet/Dry, 82 cfm
Mfr # 95955
Zoro # G1189347
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,873.68
Free 30-Day Returns
Key Features
- Air Flow 82 cfm
- Static Pressure 242"
- Vacuum Capacity 55 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tornado
- MFR # 95955
- Zoro # G1189347
- Country of Origin United States
- Category Wet Dry Vacuums
Details
Air Flow | 82 cfm |
Static Pressure | 242" |
Vacuum Capacity | 55 gal. |
Item | External Single Wet/Dry |
Description
Jumbo Vac Air External Single Wet/Dry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scouring Pad, 9 in x 6 in W x 1/4 in H, Fiber/Resin, Multipurpose, Green, 20 Pack (96)
- BAR KEEPERS FRIEND Powder Cleanser, Non-Aerosol Can, None, 12 PK (11514)
- TOUGH GUY 9-1/4"White, Plastic Trigger Sprayer (110536)
- SC JOHNSON PROFESSIONAL Lotion Dispenser, Manual, Finish: Glossy (PRO1LDS)
- TORNADO Drum Vacuum, Standard 160 cfm (95961)
- TORNADO External Dual Wet/Dry, 160 cfm (95962)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94236)
- TORNADO Heavy Duty Blower Motor, 2-1/4 HP, 14.7A (98904)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94234)
- TORNADO Drum Vacuum, Standard 83 cfm (95953)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419096)
- Tornado Wet Dry Vacuums