Shop All Sweepers
Tornado
Escalator Cleaner, Walk Behind, 18In
Mfr # 96180
Zoro # G6032652
product price: $3,631.08
/ea
Free Shipping & Returns
$3,631.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path Width 18 in
- Sweeper Power Source Self-Propelled
- Sweeping Mechanism Triple Brush
- Sweeping Mechanism Material Nylon, Tynex(R)
- Hopper Capacity 1.3 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cleaning Path Width | 18 in |
Width | 18 in |
Brush Width | 18 in |
Height | 9 in |
Side Broom Size | 18" |
Length | 38 in |
Cord Length | 50 ft |
Description
Escalator Cleaner, Max. Productivity Area 1800 stairs/hr, Cleaning Path Width 18 in, Vacuum Capacity 1 3/8 gal, Height 9 in, Length 38 in, Width 18 in, Body Material Steel, Cord Length 50 ft, Brush Width 18 in, Sound Level 60 dB, Horsepower 0.3, Voltage 150 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE-SOL Cleanr Pine-Sol 24 Oz (97326)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- BLACK & DECKER 0.9 Cu. Ft. Small Portable Washer, White (BPWM09W)
- DIRT DEVIL VAC BELT STYLE 1 PK2 (3157260001)
- GLOBAL EQUIPMENT Magnetic Floor Sweeper, 18"W (112118)
- BISSELL COMMERCIAL Carpet Sweeper, 44in.H, Dual Rubber Rotor (BG21)
- NOBLES Filter, Sweeper Accesory, Sweeper Parts (FTDP76065)
- RUBBERMAID COMMERCIAL Floor/Carpet Sweeper, 6-1/2"W Sweep Path, Black (RCP421288BK)
- EWBANK Evolution 3 Multi Surface Cordfree Non-Electric Portable Hardwood Floor and Carpet Sweeper (830)
- RUBBERMAID COMMERCIAL Floor & Carpet Sweeper, Plastic Bristles, 44" Handle, Black/Gray (FG421288BLA)
- GLOBAL EQUIPMENT Global Industrial„¢ Ante Brush Belt for Push Sweeper (Ref.#7) (RP9019)
- Tornado Sweepers