Shop All Floor Scrubbers
Tornado
Electric Mini Scrubber, 16 In.
Mfr # 99406
Zoro # G5161694
product price: $2,942.25
/ea
Free Shipping & Returns
$2,942.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 16 in
- Power Source AC
- Vacuum Motor 0.67 hp
- Solution Tank Capacity 3 gal
- Deck Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 99406
- Zoro # G5161694
- Country of Origin Germany
- Category Floor Scrubbers
Dimensions
Cord Length | 50 ft |
Overall Width | 17 in |
Overall Length | 15 in |
Details
Item | Floor Scrubber |
Cleaning Path | 16 in |
Power Source | AC |
Vacuum Motor | 0.67 hp |
Solution Tank Capacity | 3 gal |
Deck Style | Cylindrical |
Brush Speed | 660 RPM |
Brush Motor | 1.5 hp |
Sound Level | 71 dB |
Recovery Tank Capacity | 3 gal |
Includes | Brushes |
For Use With | Hard Surface Flooring |
Features | Removable Two-Chamber Tank System |
Voltage | 120V AC |
Product Type | Floor Scrubber |
Includes Battery | No |
Frequency | 60 Hz |
Battery Chemistry | Not Battery Powered |
Productivity - Maximum | 3200 sq ft/hr |
Number of Batteries Included | 0 |
Brush Speed - Maximum | 660 RPM |
Description
Floor Scrubber, Recovery Tank Capacity 3 gal, Deck Style Cylindrical, Brush Speed - Maximum 660 RPM, Battery Chemistry Not Battery Powered, Power Source AC, Cleaning Path 16 in, Includes Brushes, Solution Tank Capacity 3 gal, Product Type Floor Scrubber, Brush Motor 1.5 hp, Cord Length 50 ft, Features Removable Two-Chamber Tank System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Ettore 60010 Ettore Pro Grip Window Squeegee (1369545)
- BERRYMAN CHEMICAL 2206 11 oz Electronic Cleaner (B1L _2206)
- HONEY CAN DO INTERNATIONAL. Tall Bamboo Wicker Weave Laundry Hamper w/Cover, Natural Bamboo (HMP-01619)
- MIDWEST RAKE Squeegee Blade, 26" L, 40 to 45 mil (79869)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- TORNADO Burnisher, 1.5 HP, 2000 RPM, 115V (98484)
- TORNADO High Speed Burnisher Glazer, 20in, 2000RPM (98482B)
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- TORNADO Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (97595)
- TORNADO Bd 14/4 Bat 24 Volt Brush Micro Scrubber (99414)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- Tornado Floor Scrubbers