Shop All Wet Dry Vacuums
Tornado
Drum Vacuum, Standard 184 cfm
Mfr # 98697
Zoro # G6094891
product price: $1,972.99
/ea
Free Shipping & Returns
$1,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 184 cfm
- Filter Type Standard
- Tank Size 18 gal
- Vacuum Hose Dia. 1 1/2 in
- Tank Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 98697
- Zoro # G6094891
- UPC # 094726486521
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 18 gal |
Vacuum Hose Dia. | 1 1/2 in |
Vacuum Hose Length | 15 ft |
Description
Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 50 cfm, Sound Level 78 dB, Tank Material Stainless Steel, Tank Size 18 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 15 ft, Minimum Air Compressor 15 hp, Air Inlet 1/2 in Quick Connect, Inlet Connection Gender Female, Inlet Connection Type Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 40.6 fl oz (1200 mL) TFX Premium Foam Antibacterial Handwash 2 PK (GOJ536202)
- EASY PAKS Neutral Cleaner, 0.5 oz Packet, 90/Tub (990653)
- TILEX Clorox No Scent Daily Shower Cleaner 32 oz Liquid (01260)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Orange (10117)
- TORNADO External Dual Wet/Dry, 160 cfm (95962)
- TORNADO Drum Vacuum, Standard 83 cfm (95953)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94232)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94234)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94230)
- TORNADO Drum Vacuum, Standard 160 cfm (95961)
- EXAIR Chip Trapper System, 55 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198)
- Tornado Wet Dry Vacuums