Shop All Blower Motors and Parts
Tornado
Drain Valve Assembly
Mfr # 14310
Zoro # G5254715
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Tornado
- For Use With Mfr. Model Number 98450
- Fits Vacuum Models 98450
- Fits Vacuum Brand Tornado
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 14310
- Zoro # G5254715
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Drain Valve Assembly |
Fits Brand | Tornado |
For Use With Mfr. Model Number | 98450 |
Fits Vacuum Models | 98450 |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Shop Vacuum |
Accessory Type | Drain Valve Assembly |
Description
Drain Valve Assembly, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 98450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X12X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (12121.12 6PK)
- PORTALS PLUS ER-2A Rail, 12"H x 4 Ft. L (35241)
- CLEVELAND CONTROLS Total Pressure Probe, 4 In, Barbed (21121-112)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FA14X14_4)
- TORNADO Impact Filter (98593)
- TORNADO Squeegee Blades, PK6 (90323)
- TORNADO Top Cover (12436)
- TORNADO Carbon Brush (11251)
- TORNADO Primary Filter Paper Bag, PK12 (98588)
- TORNADO Muffler Shell (05736B)
- CLEVELAND CONTROLS Pressure Switch (NS2-1041-00)
- Tornado Blower Motors and Parts