Shop All Floor Machine Pads
Tornado
Cylindrical Soft Brush, 12 In., PR
Mfr # 33856
Zoro # G4240223
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Cylindrical
- Machine Size 13 in
- Pad/Brush Size 12 in
- For Use With Mfr. No. BR 13/1 MW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 33856
- Zoro # G4240223
- UPC # 098612946120
- Country of Origin India
- Category Floor Machine Pads
Dimensions
Machine Size | 13 in |
Pad/Brush Size | 12 in |
Brush Size | 12" |
Brush Diameter | 12 in |
Fits Machine Size | 13 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Cylindrical |
Item | Floor Machine Brush |
For Use With | Mfr. No. BR 13/1 MW |
Shape | Cylindrical |
Features | Brushes are Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface |
Application | Scrubbing |
Compatible with Manufacturer Part Number | BR 13/1 MW, BR 18/1 MW, BR 9/1 MW |
Description
Floor Machine Brush, Application Scrubbing, Fits Machine Size 13 in, Shape Cylindrical, Brush Diameter 12 in, Compatible with Manufacturer Part Number BR 13/1 MW, BR 18/1 MW, BR 9/1 MW, Features Brushes are Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY PLASTICS PGR4347X3B1 PE 56 gal 43 x 47 in. 1.5mil Can Liner On A Roll, Black (PGR4347X3B1 (PE))
- CHAMPION CDS Liquid Chlorinating Chemicals 1 gal (CD160001)
- HYDE Wire Scrub Brush (46809)
- MILWAUKEE TOOL AIR-TIP 1-1/4 in. - 2-1/2 in. Dust Collector Attachment for Wet/Dry Vacuums (49-90-2022)
- TORNADO Cylindrical Brush, For Model BR 13/1MW (33855)
- TORNADO Side Brush, For Use w/Mfr. No. BR13/1 MW (33858)
- TORNADO Cylindrical Hard Brush, 12 In. (33857)
- TORNADO Center Lock, Pad Blue (F44P)
- DAYTON Scrubbing Rotary Brush, 20 In. Machine (4NEL7)
- 3M Burnishing Pad, 24 In, Pink, PK5 (3600)
- HIRETECH Abrasive Sheet, 120 Grit, PK50 (01005)
- Tornado Floor Machine Pads