Shop All Floor Machine Pads
Tornado
Cylindrical Medium Firm Brush, 16 In.
Mfr # K57621120
Zoro # G3953433
original price:
$160.94
17% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Cylindrical
- Machine Size 12 in
- For Use With Mfr. No. BR 400
- Bristle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # K57621120
- Zoro # G3953433
- UPC # 098612530565
- Country of Origin Germany
- Category Floor Machine Pads
Dimensions
Machine Size | 12 in |
Fits Machine Size | 12 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Cylindrical |
Item | Floor Machine Brush |
For Use With | Mfr. No. BR 400 |
Bristle Color | White |
Shape | Cylindrical |
Application | Cleaning, Scrubbing |
Features | Brushes are Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface |
Compatible with Manufacturer Part Number | BR400 |
Description
Floor Machine Brush, Application Cleaning, Scrubbing, Fits Machine Size 12 in, Shape Cylindrical, Bristle Color White, Compatible with Manufacturer Part Number BR400, Features Brushes are Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Gray, LLDPE (34202323)
- SPILLTECH Sorbents, 55 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRSB150H)
- CRC Cleaner/Degreaser, 17 oz Aerosol Can, Liquid (03109)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Shoe Handle, 4 x 16 Rows (44063)
- TORNADO Cylindrical Hard Brush, 12 In. (33857)
- TORNADO Center Lock, Pad Blue (F44P)
- TORNADO Side Brush, For Use w/Mfr. No. BR13/1 MW (33858)
- TORNADO Cylindrical Brush, For Model BR 13/1MW (33855)
- ORECK 12 Polish Pad for Orbiter Floor Machine, White (437051)
- TOUGH GUY Stripping Pad, Black, Size 16", Round, PK5 (402V99)
- PREMIERE PADS Floor Pads, 20", Aqua, PK5 (PAD 4020 AQU)
- Tornado Floor Machine Pads