Shop All Floor Machine Pads
This Product is Discontinued
Tornado
Cylindrical Grout Brush, 16 In. Machine (Discontinued)
Mfr # K57621250
Zoro # G4098552
Free Shipping & Returns
This Product is Discontinued
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Cylindrical
- Machine Size 16 in
- For Use With Mfr. No. BR 400
- Bristle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tornado
- MFR # K57621250
- Zoro # G4098552
- UPC # 098612384878
- Country of Origin Germany
- Category Floor Machine Pads
Dimensions
Machine Size | 16 in |
Fits Machine Size | 16 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Cylindrical |
Item | Floor Machine Brush |
For Use With | Mfr. No. BR 400 |
Bristle Color | Red |
Shape | Cylindrical |
Features | Brushes are Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface |
Application | Cleaning, Scrubbing |
Compatible with Manufacturer Part Number | BR400 |
Description
Floor Machine Brush, Application Cleaning, Scrubbing, Fits Machine Size 16 in, Shape Cylindrical, Bristle Color Red, Compatible with Manufacturer Part Number BR400, Features Brushes are Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.