Shop All Floor Machine Pads
Tornado
Cylindrical Brush, For Model BR 13/1MW
Mfr # 33855
Zoro # G4125186
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Cylindrical
- Material Polypropylene
- Machine Size 13 in
- Pad/Brush Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 33855
- Zoro # G4125186
- UPC # 098612945697
- Country of Origin India
- Category Floor Machine Pads
Dimensions
Machine Size | 13 in |
Pad/Brush Size | 12 in |
Brush Size | 12" |
Trim Length | 1 in |
Block Size | 7 in |
Brush Diameter | 12 in |
Fits Machine Size | 13 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Cylindrical |
Material | Polypropylene |
Item | Floor Machine Brush |
Bristle Material | Nylon |
For Use With | Mfr. No. BR 13/1 MW |
Bristle Color | Black |
Shape | Cylindrical |
Application | Scrubbing |
Features | Brushes are Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface |
Compatible with Manufacturer Part Number | BR 13/1 MW, BR 18/1 MW, BR 9/1 MW |
Description
Floor Machine Brush, Application Scrubbing, Fits Machine Size 13 in, Shape Cylindrical, Material Polypropylene, Bristle Material Nylon, Bristle Color Black, Brush Diameter 12 in, Trim Length 1 in, Block Size 7 in, Compatible with Manufacturer Part Number BR 13/1 MW, BR 18/1 MW, BR 9/1 MW, Features Brushes are Designed to Be Attached to Floor Machines and Used to Strip, Polish or Buff a Hard Flooring Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Tampico Kitchen Brush, 12PK (36)
- REMCO VIKAN White 10" Polypropylene Bench Squeegee (77515)
- KIMBERLY-CLARK PROFESSIONAL Sanitizing Cleaning Wipes, White, Canister, 7 7/8 in x 6 3/4 in, Light, Fresh, 6 PK (53609)
- RIDGID 6 Gal. 3.5-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories (HD06001)
- TORNADO Cylindrical Hard Brush, 12 In. (33857)
- TORNADO Center Lock, Pad Blue (F44P)
- TORNADO Side Brush, For Use w/Mfr. No. BR13/1 MW (33858)
- BOARDWALK Polishing Floor Pads, 14" Diameter, White, PK5 (BWK4014WHI)
- SCOTCH-BRITE Diamond Floor Pad Plus, 20 In, Purple, PK5 (23894)
- 3M Buffer Pad 5100, 18, Red, 5PK (7000000681)
- 3M Low-Speed Stripper Floor Pad 7200, 20in Diameter, Black, PK5 (7200)
- Tornado Floor Machine Pads