Shop All Upright Vacuums
Tornado
Carpet Vacuum Wide Area 115V
Mfr # 93030
Zoro # G0555810
product price: $2,431.99
/ea
Free Shipping & Returns
$2,431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 30 cfm
- Sound Level dBA 80 dBA
- Vacuum Capacity 2 gal
- Attachments Not Included
- Filter Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 93030
- Zoro # G0555810
- Country of Origin United States
- Category Upright Vacuums
Details
Air Flow | 30 cfm |
Sound Level dBA | 80 dBA |
Vacuum Capacity | 2 gal |
Item | Upright Vacuum |
Attachments | Not Included |
Filter Type | Standard |
Net Weight | 103 lb. |
Description
Vacuum Capacity 2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HLS COMMERCIAL 16 gal Oval Trash Can, Silver, Stainless Steel (HLS16STV)
- SCOTCH-BRITE SCRUB PAD STAINLESS 3PK (214C)
- FANTASTIK Fresh Scent All Purpose Cleaner Liquid 32 oz (71629)
- MICROFIBER TECHNOLOGIES Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, LWGS18 (LWGS18)
- TORNADO TORNADO Paper Bag, HEPA Lightweight Upright Vacuum (97130)
- TORNADO Upright Vacuum, HEPA, 102 cfm, 120 V (91430)
- TORNADO TORNADO Paper Bag, HEPA Commercial Upright Vacuum (98147)
- CLARKE Upright Vacuum Cleaner, 215,120V (9060408010)
- SANITAIRE Tradition Upright Commercial 7.0 Amp Vacuum Cleaner (SC888N)
- BISSELL COMMERCIAL Upright Vacuum, 18" Cleaning W, 41 ft Cord (BGU1800T)
- ROYAL APPLIANCE MANUFACTURING Oreck® U2000 Series Lightweight Upright Vacuum, 12" Cleaning Width (U2000R-1)
- Tornado Upright Vacuums