Shop All Blower Motors and Parts
Tornado
Carbon Brush, 115V
Mfr # 11486
Zoro # G5254672
original price:
$28.06
18% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 98995, 95954, 95960, 98900, 98810, 98954
- Fits Brand Tornado
- For Vacuum Type Shop Vacuum
- Fits Vacuum Brand Tornado
- Fits Vacuum Models 95954, 95960, 98810, 98900, 98954, 98995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 11486
- Zoro # G5254672
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Carbon Brush |
For Use With Mfr. Model Number | 98995, 95954, 95960, 98900, 98810, 98954 |
Fits Brand | Tornado |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | 95954, 95960, 98810, 98900, 98954, 98995 |
Description
Carbon Brush, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95954, 95960, 98810, 98900, 98954, 98995
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F873)
- PECO Programmable Thermostat, 7 Programs, 3 H 2 C, Hardwired/Battery, 24VAC (T4932SCH-001)
- GRUNDFOS 96409265 Shaft Seal Kit For All (96409265)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW67)
- TORNADO Impact Filter (98593)
- TORNADO Squeegee Blades, PK6 (90323)
- TORNADO Carbon Brush (11251)
- TORNADO Sweeper Roller Brush, For 1PLV4 (k4762400)
- TORNADO Liquid Shut Off Valve (90573)
- TORNADO Top Cover (12436)
- KOHLER Motor, 14 hp, 22.7 lb-ft, 3,600 RPM (PA-CH440-3302)
- Tornado Blower Motors and Parts