Shop All Blower Motors and Parts
Tornado
Brush
Mfr # 02748
Zoro # G5923416
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Tornado
- For Use With Mfr. Model Number 90313
- Fits Vacuum Brand Tornado
- Fits Vacuum Models 90313
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tornado
- MFR # 02748
- Zoro # G5923416
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | BRUSH |
Fits Brand | Tornado |
For Use With Mfr. Model Number | 90313 |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | 90313 |
For Vacuum Type | Shop Vacuum |
Accessory Type | Brush |
Description
Brush, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 90313
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Access Fitting, SF8408 (SF8408)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Single Circuit Evaporator 180k BTH (ACH220EQ-30AM-F)
- EMPIRE COMFORT SYSTEMS LP Pilot Assembly (R12796)
- SCHNEIDER ELECTRIC Actuator, 24V, Floating, 2-Position (MG350V-24F)
- TORNADO Liquid Shut Off Valve (90573)
- TORNADO Squeegee Blades, PK6 (90323)
- TORNADO Muffler Shell (05736B)
- TORNADO Aluminum Wand, 1-1/2 In x 4 In (90286)
- TORNADO Carbon Brush, 115V (11486)
- TORNADO Sweeper Roller Brush, For 1PLV4 (k4762400)
- CARRIER Main Relay Control Board (17122000002609)
- Tornado Blower Motors and Parts