Shop All Blower Motors and Parts
Tornado
Aluminum Wand, 1-1/2 In x 4 In
Mfr # 90286
Zoro # G6017706
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Tornado
- For Use With Mfr. Model Number 99105A, 99105B, 99125A, 99125B,99130, 98995, 95953, 97080, 98624, 7CFV5, ACFV5, 95954, 95955, 98450, 90654, 90660, 90637, 90676
- Depth 9 in
- Includes Double-Curved Wand
- Length 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 90286
- Zoro # G6017706
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Depth | 9 in |
Length | 49 in |
For Hose Diameter | 1 1/2 in |
Width | 9 in |
Diameter | 1 1/2 in |
Details
Item | Extension Wand |
Fits Brand | Tornado |
For Use With Mfr. Model Number | 99105A, 99105B, 99125A, 99125B,99130, 98995, 95953, 97080, 98624, 7CFV5, ACFV5, 95954, 95955, 98450, 90654, 90660, 90637, 90676 |
Includes | Double-Curved Wand |
Fits Vacuum Models | 7CFV5, 90637, 90654, 90660, 90676, 95953, 95954, 95955, 97080, 98450, 98624, 98995, 99105A, 99105B, 99125A, 99125B, 99130, ACFV5 |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Tornado |
Attachment Product Grouping | Extension Wands |
Material | Aluminum |
Description
Extension Wands, For Hose Diameter 1 1/2 in, Material Aluminum, Length 49 in, Width 9 in, Depth 9 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 7CFV5, 90637, 90654, 90660, 90676, 95953, 95954, 95955, 97080, 98450, 98624, 98995, 99105A, 99105B, 99125A, 99125B, 99130, ACFV5, Includes Double-Curved Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Blade, 4C1875C1 (FB402)
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 60 In, Yel (29060)
- MR. HEATER LOW PRSURE REGLT 3/8""MPT (F273759)
- TRANE Motor (MOT18960)
- TORNADO Tank Cover Gasket (17131)
- TORNADO Muffler Shell (05736B)
- TORNADO Primary Filter Paper Bag, PK12 (98588)
- TORNADO Muffler Filter (95054)
- TORNADO Top Cover (12436)
- TORNADO Liquid Shut Off Valve (90573)
- IEC 130HP, 115V FAN COIL MOTOR (E020-70556329)
- Tornado Blower Motors and Parts