Shop All Tool Sharpeners
This Product is Discontinued
Tormek
Water Cooled Sharpening System, 5/64 HP (Discontinued)
Mfr # TOR-T4
Zoro # G9967702
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Depth (In.) 13
- Amps AC 1.0
- Includes Stone Grader, Angle Master, Honing Compound, DVD
- Voltage 115
- Phase single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tormek
- MFR # TOR-T4
- Zoro # G9967702
- Country of Origin Sweden
- Category Tool Sharpeners
Dimensions
Overall Depth (In.) | 13 |
Overall Height (In.) | 9 |
Grinding Wheel Dia. (In.) | 8 |
Width (In.) | 5 |
Overall Width (In.) | 9 |
Details
Amps AC | 1.0 |
Item | Water Cooled Sharpening System |
Includes | Stone Grader, Angle Master, Honing Compound, DVD |
Voltage | 115 |
Phase | single |
Features | NVR Switch, Motorized Water Cooled Sharpening That Will Not Damage Temper of Steel |
Grit | 220/1000 |
Motor HP | 5/64 |
Type | Table top |
RPM | 120 |
Standards | CAN, CSA |
Hz | 60 |
Application | For Sharpening of All Tools with A Beveled Edge |
Description
Water Cooled Sharpening System, Voltage 115, Phase Single, Grit 220/1000, Includes Stone Grader, Angle Master, Honing Compound, DVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.