Shop All Tool Sharpeners
This Product is Discontinued
Tormek
Sharpening System, 1.7A, Wet (Discontinued)
Mfr # TOR-TBH801
Zoro # G4123449
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor HP 1/8
- Includes (6) Jigs for Sharpening Hand Tools
- Application For Sharpening Hand Tools
- Type Wet
- RPM 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tormek
- MFR # TOR-TBH801
- Zoro # G4123449
- UPC # 814000014000
- Country of Origin Sweden
- Category Tool Sharpeners
Dimensions
Grinding Wheel Dia. (In.) | 10 |
Details
Item | Sharpening System |
Motor HP | 1/8 |
Includes | (6) Jigs for Sharpening Hand Tools |
Application | For Sharpening Hand Tools |
Type | Wet |
RPM | 100 |
Hz | 60 |
Voltage | 115 |
Phase | single |
Amps AC | 1.7 |
Description
Sharpening System, Voltage 115, Phase Single, Includes (6) Jigs for Sharpening Hand Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.