Shop All Tool Sharpeners
This Product is Discontinued
Tormek
Sharpening System, 1.7A (Discontinued)
Mfr # TOR-TBW802
Zoro # G4123430
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Wet
- Motor HP 1/8
- Application For Sharpening Woodturning Tools
- Grinding Wheel Dia. (In.) 10
- Amps AC 1.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tormek
- MFR # TOR-TBW802
- Zoro # G4123430
- UPC # 814000014017
- Country of Origin Sweden
- Category Tool Sharpeners
Dimensions
Grinding Wheel Dia. (In.) | 10 |
Details
Type | Wet |
Motor HP | 1/8 |
Application | For Sharpening Woodturning Tools |
Amps AC | 1.7 |
Item | Sharpening System |
Hz | 60 |
Phase | Single |
RPM | 100 |
Voltage | 115 |
Description
Sharpening System, Voltage 115, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.