Shop All Tool Sharpeners
This Product is Discontinued
Tormek
Sharpening Machine, 1.7A, Wet, 1/8 HP (Discontinued)
Mfr # TOR-T8
Zoro # G4123467
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115
- Phase single
- Type Wet
- Motor HP 1/8
- Grinding Wheel Dia. (In.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tormek
- MFR # TOR-T8
- Zoro # G4123467
- UPC # 07392485000471
- Country of Origin Sweden
- Category Tool Sharpeners
Dimensions
Grinding Wheel Dia. (In.) | 10 |
Details
Voltage | 115 |
Phase | single |
Type | Wet |
Motor HP | 1/8 |
Amps AC | 1.7 |
Hz | 60 |
Application | For Sharpening of All Common Edge Tools to A Perfect Edge |
Item | Sharpening Machine |
RPM | 100 |
Description
Sharpening Machine, Voltage 115, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.